Shop DOVETAIL WORKWEAR

Women's Work Pant, 14, Painters White, Stretch Canvas (97% BCI cotton/3% spandex

  • Mfr # DWS20P4C-100-14x28
  • Zoro # G500439345

product price: 
$
79.00
/ea

Key Features

Color
Painters White
Material
Stretch Canvas (97% BCI cotton/3% spandex
Gender
Women's
Fabric Weight
10 oz
Pockets
10
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DWS20P4C-100-14x28
Zoro #
G500439345
UPC #
840433199311
Country of Origin
India

Dimensions

Size
14

Details

Item
Work Pant
Color
Painters White
Material
Stretch Canvas (97% BCI cotton/3% spandex
Gender
Women's
Inseam
28
Fabric Weight
10 oz
Pockets
10

Description

Multitask in magic, midweight stretch canvas. The Anna Taskpant brings fans of Dovetail Workwear's canvas fabric a lighter, cooler option for hotter, sweatier days. This pant has a soft, relaxed feel from hip to leg - a bit more draped, a bit more lived-in - this is the pant that does everything and goes everywhere you do. Anna is the multitasking woman behind this new silhouette. Risk manager for a ski resort, wood artist, and avalanche dog trainer... Anna's life is high elevation and high-energy, requiring gear that stands up to brush clearing and sawdust, has ample pockets for tools and dog treats, and cleans up for an after-work beer. This pant was designed to fit "slouchy" - sit lower on the hips and relaxed through the leg. If you prefer a more fitted look, we suggest you size down.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products