This item is Discontinued.

This item is Discontinued.
Women's Women's Day Construct Pant, 2, Olive Green, 97.5% BCI cotton / 2.5% LYCRA® spandex (Discontinued)
Mfr #
DWS20P3R-309-2x34
Zoro #
G400439391
UPC # 810028091023
Country of Origin India
Category Work Pants and Shorts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWS20P3R-309-2x34
- Zoro #
- G400439391
- UPC #
- 810028091023
- Country of Origin
- India
Dimensions
- Size
- 2
Details
- Item
- Women's Day Construct Pant
- Color
- Olive Green
- Material
- 97.5% BCI cotton / 2.5% LYCRA® spandex
- Gender
- Women's
- Inseam
- 34
- Fabric Weight
- 7.5 oz
- Pockets
- 10
Description
Seize the Day in a lightweight, water-resistant ripstop. Hot, damp days? I'm down for that. The Day Construct, our most relaxed-leg silhouette, has gone lighter but stays tough. Whether you're an alligator wrestler, wetlands park ranger, or just a human on a humid day in Houston, the ripstop Day Construct is perfect for warmer weather and mucky, marshy action. Super tough. Quick-drying. Lightweight. Lower-rise front waist, but full booty protection with the higher back rise...because the only crack we like to see is dawn’s!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.