1595115 Hero Magnet; Big Block - Set of 3
- Mfr # 1595115
- Zoro # G103913990
product price:Â
$
32.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1595115
- Zoro #
- G103913990
- UPC #
- 94051350177
- Country of Origin
- China
Description
Hero Magnet, Big Block - Set of 3
NEW! In search of safe magnets to use in the classroom or in a children's environment Hero Magnets to the rescue! Chunky size with magnets completely encased in plastic. Strong display magnets help you get, and stay, organized. Great for whiteboards, filing cabinets, fridges, and more. Each set includes 3 bi-color magnets--flip them over to see a different bright color!
Specifications- Color: Assorted
- Grade Level: Not Specified
- Selling UOM: Set of 3
- Certifications: Not Applicable
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Weight: 0.21 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.