This item is Discontinued.

This item is Discontinued.
Down Decor I126F2 26 x 26 in. Feather Pillow Insert Twin Pack - Set of 2 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I126F2
- Zoro #
- G203870773
- UPC #
- 701720002557
- Country of Origin
- China
Description
Our luxuriuos feather filled pillow insert is perfect for any room in your house. Sizes 26x26 can be used for pillow shells from 24-28". This is the perfect insert to give you the ability to shape pillows on your bed, couch or any room in the house. This comes as a set of 2.
Features- Feather Pillow Insert Twin Pack
- Set of 2
- Size: Twin
- Twin Size: 26" x 26"
- Weight: 8.8 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov