This item is Discontinued.

Dqe HICS 26 Position HIMT Chart - Easel Pad IC2006

This item is Discontinued.

Dqe

HICS 26 Position HIMT Chart - Easel Pad (Discontinued)

Mfr # IC2006
Zoro # G002485352
Country of Origin United States
Category Easels
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IC2006
Zoro #
G002485352
UPC #
-
Country of Origin
United States

Description

The HICS 26 Position HIMT Chart - Easel Pad will assist you in easily deploying HICS procedures. It is an essential tool to assist incident command staff in tracking personnel who are assigned to key positions in the HIMT hierarchy. This easy to use 20 sheet tear off pad displays all 67 HIMT positions for reference with the 26 key leadership positions highlighted to accommodate staff names. This command board is excellent for use in training groups or during an command incident. Available As HICS 26 Position HIMT Chart - Easel Pad (IC2006) Specifications HICS 26 Position HIMT Chart - Easel Pad (IC2006) 1 Pad of 20 Sheets Dimensions: 25" x 34" Easel sold separately (IC2005) HICS 207 form format, updated with 2014 HICS revisions Contents One easel pad Additional Info Documents HICS 26 Position HIMT Chart - Close Up Certifications Current to the HICS 2014 Standards

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.