This item is Discontinued.

Dr. Martens Men's 6 in Composite Toe 6-Inch Work Boot, Black, 8, M, R16277001 R16277001

This item is Discontinued.

Dr. Martens

Men's 6 in Composite Toe 6-Inch Work Boot, Black, 8, M, R16277001 (Discontinued)

Mfr # R16277001
Zoro # G9070914
UPC # 883985761452
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R16277001
Zoro #
G9070914
UPC #
883985761452
Country of Origin
China

Dimensions

Size
8
Width
M
Footwear Width
M
Height
6 in
Heel Height
3/4 in
Boot Height
6 in
Footwear Size
8
Overall Height
6 in
Size (PRINT)
8

Details

Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Black
Style Number
R16277001
Upper Boot Material
All Leather
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Lug
Manufacturers Suggested Sole Slip Rating
Better
Footwear Shank Type
None
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
0.48
Metal Chip Resisting Sole
Yes
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413-11 MI/75 C/75 EH
Electrical Hazard Rated
Yes
Liner Material
Mesh
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Wet
0.71
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Ninety Degree Heel
Yes
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.73
Completely Non Metallic
No
Predominant Footwear Color
Black
Conductive
No
Insole System
Removable Smart Mask Polyurethane Cushioned Footed
Non Metallic Upper
No
Waterproof Type
HBR Membrane with Combat Lunar Breathe Right
CSA Footwear Standard
Not Specified
Midsole Material
EVA
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Max. Heat Rating
572 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Static Dissipative
No
Chain Saw Cut Resistant
No
Removable Insole
Yes
Wide Toe Cap
No
Non-Marking Sole
Yes
Toe Shape
Round
Last Number or Name
363
Footwear Style
Mid-Cut Work Boot
Resists
Oils, Slips
Upper Material
Leather
Material
Leather
Insole Material
Polyurethane
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Wet
0.71
Construction
Cemented
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.48
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.73
Insole Technology
Cushioned Footed, Removable, Smartmask(R)
Liner Technology
Cosmo(TM), Waterproof
Closure
Lace Up
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
572 Degrees F
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wire Color
Black

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number R16277001

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.