This item is Discontinued.

Dr. Martens 21825207, Men's 4 in Composite Toe Oxford Shoe, Light Brown, 5, M, R21825207 R21825207

This item is Discontinued.

Dr. Martens

21825207, Men's 4 in Composite Toe Oxford Shoe, Light Brown, 5, M, R21825207 (Discontinued)

Mfr # R21825207
Zoro # G5483409
UPC # 883985947313
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R21825207
Zoro #
G5483409
UPC #
883985947313
Country of Origin
China

Dimensions

Size
5
Width
M
Footwear Width
M
Height
4 in
Heel Height
1 in
Boot Height
4 in
Footwear Size
5
Overall Height
4 in
Size (PRINT)
5

Details

Item
Oxford Shoe
Toe Type
Safety-Toe
Gender
Men's
Color
Light Brown
Style Number
R21825207
Upper Boot Material
All Leather
Series
21825207
Waterproof
No
Predominant Footwear Color
Brown
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.48
Conductive
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.75
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Max. Heat Rating
572 Degrees F
Upper Material Description
Leather
Insole System
Removable Anti-Static Smart Mask Polyurethane Cushioned Insole
Manufacturers Suggested Sole Slip Rating
Better
Footwear Style
Oxford Shoe
Footwear Shank Type
Nylon
Metatarsal System
No
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
Yes
Outsole Material
Rubber
Waterproof Type
None
Completely Non Metallic
Yes
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
0.86
Midsole Material
EVA
Liner Material
Foam, Mesh
ASTM Footwear Class
F2413-11 I/75 C/75 SD
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Anti-Skid Bars
Wide Toe Cap
No
Non Metallic Upper
Yes
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Standards
ASTM F2413-11
Shank Material
Nylon
Last Number or Name
464
Static Dissipative
Yes
Insulated
No
Puncture Resistant Insole
No
Electrical Hazard Rated
No
Footwear Closure Type
Lace Up
Insulation Type
None
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Upper Material
Leather
Non-Marking Upper
Yes
Heat Resistant
No
Slip Resistant
Yes
Heel Style
Defined Heel
Upper Color
Brown
Metatarsal Guard Style
None
Material
Leather
Insole Material
Polyurethane
All-Leather Upper
Yes
Insole Technology
Anti-Static, Cushioned, Removable
Slip-Resistance Value - Mark II - Oily
0.48
Style Family
Oxford Shoe
Maximum Heat Rating
572 Degrees F
Heel Definition
Defined Heel
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.75
Slip-Resistance Value - Mark II - Dry
0.86
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Closure
Lace Up
Construction
Cemented
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Liner Material (PRINT)
Foam, Mesh
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
572 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Wire Color
Light Brown

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Light Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 5, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.