This item is Discontinued.

Dr. Martens 21101001, Men's 6 in Composite Toe 6-Inch Work Boot, Black, 13, M, R21101001 R21101001

This item is Discontinued.

Dr. Martens

21101001, Men's 6 in Composite Toe 6-Inch Work Boot, Black, 13, M, R21101001 (Discontinued)

Mfr # R21101001
Zoro # G5483549
UPC # 883985944480
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R21101001
Zoro #
G5483549
UPC #
883985944480
Country of Origin
China

Dimensions

Size
13
Width
M
Footwear Width
M
Height
6 in
Heel Height
1 in
Boot Height
6 in
Footwear Size
13
Overall Height
6 in
Size (PRINT)
13

Details

Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Black
Style Number
R21101001
Upper Boot Material
All Leather
Series
21101001
Waterproof
No
Conductive
No
Waterproof Type
None
Chain Saw Cut Resistant
No
Upper Material Description
Leather
Liner Material
Foam, Mesh
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.86
Footwear Style
Mid-Cut Work Boot
Outsole Material
Rubber
Shank Material
Nylon
Static Dissipative
Yes
Chemical Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Completely Non Metallic
No
Predominant Footwear Color
Black
Midsole Material
EVA
Non-Marking Sole
Yes
Metatarsal System
No
Max. Heat Rating
572 Degrees F
Last Number or Name
464
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Better
Insulation Type
None
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
For Outdoor Traction
No
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Anti-Skid Bars
CSA Footwear Standard
Not Specified
Standards
ASTM F2413-11
Removable Insole
Yes
Non Metallic Upper
Yes
Metatarsal Guard
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.48
Mark II Slip Test Results- Dairy Tile Wet
0.75
Insole System
Removable Anti-Static Smart Mask Polyurethane Cushioned Insole
Footwear Shank Type
Nylon
Footwear Construction Type
Cemented
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Heel Style
Defined Heel
Non-Marking Upper
Yes
Heat Resistant
No
Upper Color
Black
Metatarsal Guard Style
None
Slip Resistant
Yes
Upper Material
Leather
Material
Leather
Insole Material
Polyurethane
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.48
All-Leather Upper
Yes
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Insole Technology
Anti-Static, Cushioned, Removable
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Wet
0.75
Slip-Resistance Value - Mark II - Dry
0.86
Closure
Lace Up
Construction
Cemented
Maximum Heat Rating (PRINT)
572 Degrees F
Gender (PRINT)
Men's
Liner Material (PRINT)
Foam, Mesh
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Wire Color
Black

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.