Shop DRACO RACING
Create Account
DRA.C12.3.0.200 3 in. Coilover Coil Spring - 200 lbs
- Mfr # DRSDRA.C12.3.0.200
- Zoro # G524199102
product price:Â
$
154.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DRSDRA.C12.3.0.200
- Zoro #
- G524199102
- UPC #
- -
- Country of Origin
- China
Description
Draco Spring has the capability to produce most every type of spring, wire form and metal stamping specializing in short run.Draco Racing Coil-Over Springs are engineered to offer the fewest coil and largest coil gap, reducing weight while providing maximum travel with a linear rate. All springs are preset to prevent sag. Features Fewest coils and largest coil gap. Maximum amount of coil removed to keep weight down and achieve maximum travel with a linear rate. Designed and made for the racer who demands quality and consistency. Spring preset to prevent sag. Expertly crafted from superior materials. Provides exceptional reliability. Ensures everlasting service life. High quality Material. Specifications Inner Diameter: 3 in.. Length: 12 in.. Spring Rate: 200 lbs. Coil: 7.5 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.