Primary Wire, GXL, 20 AWG, Copper, Dark Green, XLPE Jacket, Stranded

  • Mfr # 131845-9IE

  • Zoro # G911130374


product price:  $0.08
/ea
Sold in multiples of 2000 for $160.00

Key Features

Trade Designation
GXL
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Dark Green
Jacket Color
Dark Green
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
131845-9IE
Zoro #
G911130374
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
20 AWG
Length
12000 ft.

Details

Item
Primary Wire
Trade Designation
GXL
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Dark Green
Jacket Color
Dark Green
Conductor Design
Stranded
Jacket Material
XLPE
Voltage
60V
Standards
SAE J1128, RoHS/REACH Compliant, Ford ESB-M1L85-B, Chrysler MS-8900
Stranding
7
Temperature
125 C

Description

NOTE: This item is priced per foot.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products