7005528 One Touch Twist Adjustable Adjustable Metal Hose Nozzle

  • Mfr # 7005528
  • Zoro # G103922220
product price: 
$
35.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7005528
Zoro #
G103922220
UPC #
36434145109
Country of Origin
Taiwan, Province of China

Description

We provide a wide assortment of garden and lawn products that are in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.

Specifications
  • Country of Origin: Taiwan
  • Adjustable: Yes
  • Spray Pattern: Adjustable
  • Material: Metal
  • Product Type: Hose Nozzle
  • Color: Assorted
  • Water Flow Control: Thumb Actuated Valve
  • Handle Grip Material: Rubber
  • Trigger Lock: No
  • Weight: 0.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews