ColorStorm Metal Spike Base Impulse Sprinkler 5281 sq ft
- Mfr # 10-15060
- Zoro # G1752509
product price:
$
26.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10-15060
- Zoro #
- G1752509
- UPC #
- 36434150608
- Country of Origin
- Taiwan, Province of China
Description
The ColorStorm Impulse Stake Sprinkler is an all brass impulse sprinkler head on a 6 inch heavy-duty metal stake. This handy impulse sprinkler, with the step-in 6 inch stake, has adjustable partial and full-circle patterns, with water coverage up to 70 Ft. in diameter. The eye-catching color and design of the color storm stake impulse sprinkler make a stylish and functional tool in your yard.
- • 6 brilliant colors red, orange, yellow, green, blue and berry
- • Designed to water closer to the ground, minimizing evaporation and ensuring uniform watering adjustable deflector flap adjusts stream length from 20 ft. to 41 ft. radius
- • Easy to use
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.