Shop DRAW-TITE

75153 2004-2007 Highlander & Lexus RX 330 Class III Max-Frame Receiver Hitch

  • Mfr # DRT75153

  • Zoro # G503735369


product price:  $324.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DRT75153
Zoro #
G503735369
UPC #
742512751536
Country of Origin
China

Description

Features
  • 2" Square receiver tube opening
  • Max-frame receivers are designed for trucks, vans and sport utility vehicles
  • Neat appearance, all frame attachments
  • A-coat base with black powder coat finish
  • Rated up to 5,000 lbs. (gtw) weight carrying (wc)
  • Rated up to 7,000 lbs. (gtw) weight distributing (wd)
  • Solid All-Welded Construction for Maximum Strength and Safety
  • Ensures perfect fit and top towing performance
  • Computer-aided design and fatigue stress testing
  • Designed to withstand road abuse within specified capacities
Compatibility
  • 2004-2007 Highlander
  • 2004-2006 Lexus RX330
  • 2007-2009 Lexus RX350
Specifications
  • Finish: Black Powder Coat
  • Receiver Size: 2 in.
  • Dimensions 7" H x 25" W x 46.25" L
  • Weight: 36.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.