Shop DRAW-TITE
Create Account
75225 2014-2017 MDX & Pilot Class III & IV Max-Frame Receiver Hitch
Mfr # DRT75225
Zoro # G803735533
product price:Â $448.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DRT75225
- Zoro #
- G803735533
- UPC #
- 742512752250
- Country of Origin
- China
Description
Features
- 2" Square receiver tube opening
- Max-frame receivers are designed for trucks, vans and sport utility vehicles
- Neat appearance, all frame attachments
- A-coat base with black powder coat finish
- Rated up to 5,000 lbs. (gtw) weight carrying (wc)
- Rated up to 7,000 lbs. (gtw) weight distributing (wd)
- Solid All-Welded Construction for Maximum Strength and Safety
- Ensures perfect fit and top towing performance
- Computer-aided design and fatigue stress testing
- Designed to withstand road abuse within specified capacities
- 2014 MDX
- 2016 Pilot
- Finish: Black Powder Coat
- Receiver Size: 2 in.
- Dimensions 9.5" H x 24" W x 42" L
- Weight: 40 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.