
Draw-Tite DRT76271 Black Powder Coated Class 3 Max-Frame Round Trailer Hitch with 2 in. Receiver Opening for 2019-2019 Subaru Forester
Mfr # DRT76271
Zoro # G103902512
product price:Â $259.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DRT76271
Zoro #
G103902512
UPC #
16118153477
Country of Origin
China
Description
Browse our exclusive collection of auto accessories that includes top quality products to enhance the style, comfort and functionality of your vehicle. We provide one stop shop for the perfect auto accessories for the vehicle.
Features- 2" Square Receiver Tube Opening
- Max-Frame receivers are designed for trucks, vans and sport utility vehicles
- A-Coat Base with Black Powder Coat Finish
- Solid All-Welded Construction for Maximum Strength and Safety
- Ensures Perfect Fit and Top Towing Performance
- Designed to Withstand Road Abuse Within Specified Capacities
- 2019-2019 Subaru Forester
- Finish: Black Powder Coated
- Receiver Size: 2 in.
- Weight: 32 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.