DRT36787 Class II Hitch Only without Ball Mount
- Mfr # DRT36787
- Zoro # G803903895
product price:Â
$
291.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DRT36787
- Zoro #
- G803903895
- UPC #
- 16118155754
- Country of Origin
- China
Description
Class II hitches are Weight Carrying (WC) hitches rated up to 3500 lbs. Gross Trailer Weight (GTW) with a maximum trailer Tongue Weight (TW) of 300 lbs. This style of hitch typically uses a 1-1/4" square receiver opening. The use of a drawbar and hitch ball of the same rating or higher is required. Class II hitches normally attach to the vehicle frame and or bumper. Always consult your owner's manual for vehicle rating.
Features- No drilling is required for installation
- Exhaust must be temporarily lowered for installation
- Minor heat shield modification may be required
- Trimming or removal of under body appearance panel may be required
- Minor fascia trimming required
- Installation of this hitch may limit the amount of range of the hands free sensors
- Fits XLT Models Only
- Mounting Hardware & Instructions
- Drawbar, Pin & Clip
- Installation Time: 30 Minutes
- Hitch Class: Class II
- Receiver Size: 1.25 inch
- Weight: 32 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.