Shop DRAW-TITE

DRT76290 19-C Passport Class III Max-Frame Receiver Hitch - 2 in.

  • Mfr # DRT76290

  • Zoro # G903736072


product price:  $338.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DRT76290
Zoro #
G903736072
UPC #
16118154603
Country of Origin
China

Description

Class 3 Max-Frame Square Rear Trailer Hitch (76290) by Draw-Tite. The Weight Carrying Capacity is 6000 lbs, while the Tongue Weight is 600 lbs, 8000/900 lbs Weight Capacity with use of Weight Distribution System, and the Receiver Tube Opening Size is 2". A sturdy hitch from Draw-Tite is engineered and built from the ground up to fit your vehicle perfectly, and allows you to tow safely and easily.

Features
  • 19-C Passport Class III Max-Frame Receiver Hitch
  • 2" Square Receiver Tube Opening
  • Max-Frame receivers are designed for trucks, vans and sport utility vehicles
  • Neat Appearance, All Frame Attachments
  • A-Coat Base with Black Powder Coat Finish
  • Rated up to 6000 lbs(GTW) Weight Carrying (WC)
  • Rated up to 8000 lbs(GTW) Weight Distributing (WD)
  • Solid All-Welded Construction for Maximum Strength and Safety
  • Custom Built According to Manufacturer and Model Year
  • Ensures Perfect Fit and Top Towing Performance
  • Computer-Aided Design and Fatigue Stress Testing
  • Designed to Withstand Road Abuse Within Specified Capacities
Compatibility:
  • Honda Passport 2019-2020
Specifications
  • Size: 2"
  • Weight: 38 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.