This item is Discontinued.

Dream Wireless Dream Wireless ZFFC-889345-971585 San Francisco 49ers Hydroclear Ultra-Slim 3D UV Print SMU Case for iPhone 6s; 6 ZFFC-889345-971585

This item is Discontinued.

Dream Wireless

Dream Wireless ZFFC-889345-971585 San Francisco 49ers Hydroclear Ultra-Slim 3D UV Print SMU Case for iPhone 6s; 6 (Discontinued)

Mfr # ZFFC-889345-971585
Zoro # G904052805
UPC # 889345971585
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZFFC-889345-971585
Zoro #
G904052805
UPC #
889345971585
Country of Origin
China

Description

Life has just gotten sweeter, better and more awesome with the release of the new stylish and sleek Hydro Clear Sports License Cases. With a hard and durable poly-carbonate material, the cases are printed with High-Definition 3D UV textured print which brings out raw style while offering protection to you iPhone. Guided by an artistic inspiration, the cases are slim in profile made to preserve the elegant size of your iPhone fitting in with a 0.8mm Lip to protect its screen from flat surface hence keeping scratches and dirt at bay. What more would you need than a case that shields the back camera of your phone from damage and at the same time fitted with a Flash diffuser to create high quality selfies and photos I bet you will be interested with these. Moreover, the cases are thematic to the NFL colors and Logo which makes the experience even greater and colorful.

Compatability
  • iphones, 6
Specifications
  • Team: San Francisco 49ers
  • League: NFL
  • Weight: 0.24 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.