Shop DREAMLINE

DLT-1132420 32 x 42 in. SlimLine Single Threshold Shower Base - White

  • Mfr # DLT-1132420
  • Zoro # G603764610

product price: 
$
538.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DLT-1132420
Zoro #
G603764610
UPC #
849388048194
Country of Origin
China

Description

The dreamline slimline single threshold shower base may be used in a custom shower project or combined with dreamline shower doors for a complete shower installation or tub-to-shower replacement project. the modern shower bases (also referred to as shower receptors, shower trays, shower pans or shower floors) have a low profile design for a clean polished look. dreamline shower bases deliver a smart alternative to the time and cost involved with custom tile, with a product that is easy-to-install and an excellent value. made of attractive high gloss acrylic/abs materials, the bases are fiberglass reinforced for durability. each single threshold shower base comes standard with a slip-resistant textured floor pattern, 3-side integrated tile flanges and an opening ready for a standard compression fitted drain. dreamline offers a collection of cupc certified low profile shower bases, which affirms they are in compliance with applicable us and canadian standards.

Dreamline is a leading global manufacturer of high quality shower doors, tub doors, shower enclosures and acrylics shower bases. we are passionate about smart and visionary design delivering affordable luxury bathroom solutions to the bath and shower marketplace. we have achieved worldwide accolades for custom shower door solutions with sleek modern style and impressive value.

Features
  • High quality scratch and stain resistant acrylic
  • Slip-resistant textured floor for safe showering
  • Integrated tile flange for easy installation and waterproofing
  • Fiberglass reinforcement for durability
  • 3-wall alcove installation
  • Drain is not included
Specifications
  • Finish: White
  • Materials: Acrylic capped ABS
  • Collection: SlimLine
  • Size: 32 x 42 in.
  • Weight: 29 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.