This item is Discontinued.

Dreamline DreamLine SHDR-20407210-01 DreamLine UNIDOOR Frameless 40-41 inch Adjustable Shower Door SHDR-20407210-01

This item is Discontinued.

Dreamline

DreamLine SHDR-20407210-01 DreamLine UNIDOOR Frameless 40-41 inch Adjustable Shower Door (Discontinued)

Mfr # SHDR-20407210-01
Zoro # G203989390
UPC # 815324014455
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SHDR-20407210-01
Zoro #
G203989390
UPC #
815324014455
Country of Origin
China

Description

DreamLine UNIDOOR is the only door you will ever need to complete an unforgettable design of your shower project. The UNIDOOR shower door collection has an opening door range from 24" up to 61", and can be reversed for either left-wall or right-wall installation. The 3/8" heavy glass and the frameless design supported by solid brass self-closing hinges delivers the look of an expensive glass door. The smart design of the adjustable wall profile, allows for an on-site adjustment for either out-of-plumb or general door rough opening of up to 1".
  • Materials: Tempered Glass
  • Item Width: 40 - 41
  • Item Height: 72
  • Tempered thick 3/8 inch (10mm) clear glass shower door
  • Self-closing solid brass wall mounted hinges
  • Glass door is reversible for left-wall or right-wall installations
  • Shower Door includes a 12 inch stationary glass panel with a full length aluminum wall profile, adjustable by 1 inch
  • Door kit includes wall support arm hardware required for stationary panel installation
  • Available in clear glass and chrome or brushed nickel finish
  • Door opening (door swing dimension): 28 inches
  • Dimensions: UNIDOOR models come with a fixed door height of 72 inch
  • Self-closing solid brass wall mounted hinges (5 degree offset)
  • Assembly is required
  • ANSI certified
  • Materials: Tempered glass, aluminum profiles
  • Chrome Finish Hardware
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.