Shop DREAMLINE
Create Account
SHDR-3734580-01 58 x 34 in. Aqua Swing Clear Glass Tub Door; Chrome
- Mfr # SHDR-3734580-01
- Zoro # G803989257
product price:Â
$
560.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SHDR-3734580-01
- Zoro #
- G803989257
- UPC #
- 849388022743
- Country of Origin
- China
Description
The DreamLine Aqua Swing is a frameless pivot tub screen door with a contemporary European flair to enhance the appearance of your bathroom. The design offers a clean, elegant and open look to complement your decor. Clean lines and a continuous hinge of the Aqua Swing add style and create an open, inviting shower space. Choose DreamLine for the ultimate solution for your shower project.
Features- Reversible for a right or left door opening to fit your specific layout
- Frameless glass design for an unobstructed look
- Continuous self-centering pivot allows rotation into and out of the bathtub
- Configuration consists of Single Panel Door
- Anodized aluminum wall profile allows up to 3/8 in. adjustment for out-of-plumb
- Convenient towel bar handle
- Quality 1/4 in. 6 mm thick ANSI certified clear tempered glass
- Professional installation recommended
- Finish: Chrome
- Dimension: 58" H x 34" W
- Weight: 55 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.