Shop DREAMLINE
Additional $150.00 delivery surcharge applies per item.
See details
Create Account
Unidoor Plus 58 to 58-1/2 in. W x 72 in. H Hinged Shower Door- Chrome Finish Hardware
- Mfr # SHDR-245807210-01
- Zoro # G515768195
product price:Â
$
1,089.99
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
- SHDR-245807210-01
- Zoro #
- G515768195
- UPC #
- 849388012027
- Country of Origin
- China
Description
The Unidoor Plus Shower Door from DreamLine, the only shower door you need to complete any shower project.The UNIDOOR PLUS combines premium 3/8in thick clear tempered glass with a sleek frameless design for the look of custom glass at an amazing value.This collection is extremely versatile with an incredible range of sizes to accommodate shower openings from 23in to 61in in width.With clean lines, modern touches and an upscale look, the UNIDOOR Plus gives a breath of fresh style to any bathroom space.- 58 to 58-1/2 in.W x 72 in.H - 3/8 in.10mm thick clear tempered glass - Chrome finish hardware - Frameless glass design - 1/2 in.Out-of-plumb adjustment on stationary panel side - Solid brass wall mount self-closing hinges 5 Degree offset - Anodized aluminum U-channel profile for stationary panels installation - Door walk-in: 27 in.- Stationary panels: 30 to 30-1/2 in