This item is Discontinued.

This item is Discontinued.
Game Rocker 100 with Cleveland Browns Primary Logo (Discontinued)
Mfr #
XZGARO100-PSNFL20035
Zoro #
G901950159
UPC # 655887717161
Country of Origin China
Category Gaming Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XZGARO100-PSNFL20035
- Zoro #
- G901950159
- UPC #
- 655887717161
- Country of Origin
- China
Dimensions
- Length
- 36 in
- Height
- 31 in
- Width
- 17 in
Details
- Style
- Gaming Rocker Chair
- Weight
- 33 lbs
Description
The Game Rocker 100 is the perfect choice for any console, hand held, or mobile gaming enthusiasts. The side mounted speaker system provides high-quality audio for added immersion in games. The chair wipes clean and folds easily for storage. Since the Game Rocker 100 features the XZipit system, you can showcase your favorite team or league. The full media control system allows you to just directly connect to your device and game-on.
- •Utilizes XZipit System:High-Quality logo embroidery with an average stich count of 50,000. Change the look of your chair in seconds by swapping out the logo panel to display your favorite team
- •Foldable Design
- •Bluetooth Compatible Pairs with Most devices
- •Recommended Age Range (years) 10 And Up
- •Weight Capacity (lb.) 200
- •Warranty: 90 Days limited
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.