This item is Discontinued.

Dreamseat Home Theater Recliner with Ferris State Logo XZ418301RHTCDBLK-PSCOL13620

This item is Discontinued.

Dreamseat

Home Theater Recliner with Ferris State Logo (Discontinued)

Mfr # XZ418301RHTCDBLK-PSCOL13620
Zoro # G003072780
UPC # 645716526316
Country of Origin Mexico
Category Recliners
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XZ418301RHTCDBLK-PSCOL13620
Zoro #
G003072780
UPC #
645716526316
Country of Origin
Mexico

Description

Perfect for your man cave, home theater, or anywhere you want to recline and relax in total comfort. Combines contemporary design with the ultimate in comfort, provided by a fully reclining frame with lumbar and full leg support. It features synthetic leather and a manual recline mechanism. Wall-A-Way Recline: fully recline only inches from the wall with full chaise support that provides continuous head and neck support. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
  • Xzipit patented Interchangeable Logo System
  • High Quality Synthetic Leather
  • Wall-A-Way Recline: Fully Reclines Inches From Wall
  • Chaise Support: Continuous Heaf To Toe Support
  • 2 Stainless Steel Cup Holders
  • Removable Back For Quick Delivery & Moving
  • Limited Lifetime Warranty on Frame

Overall Dimension: 36.5"W x 37"D x 46"H

Ratings & reviews