This item is Discontinued.

Dreamseat Home Theater Recliner with  Houston Texans Primary Logo XZ418301RHTCDBLK-PSNFL20060

This item is Discontinued.

Dreamseat

Home Theater Recliner with Houston Texans Primary Logo (Discontinued)

Mfr # XZ418301RHTCDBLK-PSNFL20060
Zoro # G203073785
UPC # 645716530467
Country of Origin Mexico
Category Recliners
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XZ418301RHTCDBLK-PSNFL20060
Zoro #
G203073785
UPC #
645716530467
Country of Origin
Mexico
Includes
embroidered team logo zippered insert
Color
Black
Material
commercial grade synthetic leather, metal base, foam
Weight
115 lbs
Shape
Square

Description

Perfect for your man cave, home theater, or anywhere you want to recline and relax in total comfort. Combines contemporary design with the ultimate in comfort, provided by a fully reclining frame with lumbar and full leg support. It features synthetic leather and a manual recline mechanism. Wall-A-Way Recline: fully recline only inches from the wall with full chaise support that provides continuous head and neck support. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.


  • •XZipit® Patented Interchangeable Logo System
  • •High-Quality Synthetic Upholstery
  • •Wall-A-Way Recline: Fully Recline Inches from Wall
  • •Chaise Support: Continuous Head-to-Toe Support
  • •2 Stainless Steel Cup Holders
  • •Removable Back for quick delivery and moving
  • •Limited Lifetime Warranty on Frame
  • •1 Year Warranty on all XZipit Logo Panels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.