This item is Discontinued.

This item is Discontinued.
Office Chair 1000 with Gonzaga Bulldogs Logo (Discontinued)
Mfr #
XZOC1000-PSCOL13330
Zoro #
G203073112
UPC # 652508278841
Country of Origin China
Category Desk Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XZOC1000-PSCOL13330
- Zoro #
- G203073112
- UPC #
- 652508278841
- Country of Origin
- China
- Style
- Office Chair
Description
The Office Chair 1000 is a must for any person who wants to personalize their work space either at home or at the office. These office chairs are made from durable high grade synthetic leather upholstery with padded arms. Built-in Lumbar Support. Tilt and Lock Control. The patented XZipit system provides endless logo options on the front and back of the chair and allows you to showcase your favorite team or interest. Additional rear logo panel available.
- •Xzipit Patented Interchangeable Logo System
- •Durable high grade synthetic leather upholstery with padded arms
- •Ability to showcase two logo panels (front and back)
- •Contoured lumbar support back
- •Adjustable Tension and Height Control
- •Recommended Weight Capacity: 250 Lbs
- •Meets or Exceeds BIFMA Standards
- •2 Year Warranty