This item is Discontinued.

This item is Discontinued.
Silver Club Chair Miami Heat Secondary Logo (Discontinued)
Mfr #
XZ7759002CHCDBK-PSNBA31041
Zoro #
G803073604
UPC # 652508275505
Country of Origin China
Category Accent Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XZ7759002CHCDBK-PSNBA31041
- Zoro #
- G803073604
- UPC #
- 652508275505
- Country of Origin
- China
Dimensions
- Overall Height
- 36 in
- Overall Length
- 37 in
- Seat Width
- 21 in
- Overall Width
- 33 in
Description
The Silver Series Club Chair is a perfect choice for looks, comfort and versatility. Designed to be used in any setting the design of the Silver Series is timeless. It features high quality synthetic leather with a hardwood frame, no-sag spring suspension and high resiliency foam. Also available in a loveseat and matching sofa. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest
- Xzipit patented Interchangeable Logo System
- Faux Leather, PVC
- Crescent Style Arms and Criss Cross Stitch Design
- No-Sag Spring Suspension and High resiliency Foam
- Limited Lifetime Warranty
Overall Dimensions: 33"W x 37"D x 36"H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov