This item is Discontinued.

This item is Discontinued.
Silver Club Chair with Los Angeles Clippers Primary Logo (Discontinued)
Mfr #
XZ7759002CHCDBK-PSNBA31012
Zoro #
G803072874
UPC # 652508275437
Country of Origin China
Category Accent Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XZ7759002CHCDBK-PSNBA31012
- Zoro #
- G803072874
- UPC #
- 652508275437
- Country of Origin
- China
Dimensions
- Overall Height
- 36 in
- Overall Length
- 37 in
- Seat Width
- 21 in
- Overall Width
- 33 in
Description
The Silver Series Club Chair is a perfect choice for looks, comfort and versatility. Designed to be used in any setting the design of the Silver Series is timeless. It features high quality synthetic leather with a hardwood frame, no-sag spring suspension and high resiliency foam. Also available in a loveseat and matching sofa. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
- •Utilizes XZipit System: High-Quality logo embroidery with an average stich count of 50,000. Change the look of your chair in seconds by swapping out the logo panel to display your favorite team.
- •High-Quality Synthetic Leather
- •Crescent Style Arms and Criss Cross Stitch Design
- •"No-Sag" Spring Suspension and High resiliency Foam
- •Available in matching Sofa and Loveseat
- •Limited Lifetime Warranty
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.