This item is Discontinued.

This item is Discontinued.
Silver Loveseat with Rutgers Scarlet Knights Head Logo (Discontinued)
Mfr #
XZ7759003LSCDBK-PSCOL13817
Zoro #
G803072997
UPC # 645716533970
Country of Origin Mexico
Category Sofas & Love Seats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XZ7759003LSCDBK-PSCOL13817
- Zoro #
- G803072997
- UPC #
- 645716533970
- Country of Origin
- Mexico
Dimensions
- Length
- 37 in
- Width
- 55 in
- Height
- 36 in
- Seat Width
- 43 in
Description
This Loveseat is a perfect choice for looks, comfort and versatility. Designed to be used in any setting this couch will match any living room, den or man cave decor.. Featuring high quality synthetic leather with a hardwood frame, this loveseat is constructed with no-sag spring suspension and high resiliency foam, truly a piece that will stand the test of time.
Pair this Loveseat with the matching club chair and couch to create the ultimate fan cave. The patented XZipit system provides endless logo options on the front of the loveseat and allows you to showcase your favorite team or interest. Loveseat ships with two identical logos.
Pair this Loveseat with the matching club chair and couch to create the ultimate fan cave. The patented XZipit system provides endless logo options on the front of the loveseat and allows you to showcase your favorite team or interest. Loveseat ships with two identical logos.
- Xzipit patented Interchangeable Logo System
- Faux Leather, PVC
- Crescent Style Arms and Criss Cross Stitch Design
- No-Sag Spring Suspension and High resiliency Foam
- Limited Lifetime Warranty
Overall Dimensions: 55"W x 37"D x 36"H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.