This item is Discontinued.

This item is Discontinued.
Silver Sofa with Brooklyn Nets Logo (Discontinued)
Specifications
Product Information
- MFR #
- XZ7759001SOCDBK-PSNBA31073
- Zoro #
- G803072898
- UPC #
- 652508274980
- Country of Origin
- Mexico
Dimensions
- Width
- 77 in
- Length
- 37 in
- Height
- 36 in
- Seat Width
- 64 in
Description
This Sofa is a perfect choice for looks, comfort and versatility. Designed to be used in any setting this couch will match any living room, den or man cave decor. Featuring high quality synthetic leather with a hardwood frame, this sofa is constructed with no-sag spring suspension and high resiliency foam, truly a piece that will stand the test of time.The patented XZipit system provides endless logo options on the front of the sofa and allows you to showcase your favorite team or interest. Sofa ships with one center logo, additional logos can be order separately.
- •Faux Leather (PVC)
- •Crescent Style Arms and Criss Cross Stitch Design
- •"No-Sag" Spring Suspension and High Resiliency Foam
- •Available in matching Loveseat and Club Chair
- •Limited Lifetime Warranty
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.