This item is Discontinued.

This item is Discontinued.
Silver Sofa with Oklahoma Sooners Logo (Discontinued)
Mfr #
XZ7759001SOCDBK-PSCOL11044
Zoro #
G803073918
UPC # 652508346236
Country of Origin Mexico
Category Sofas & Love Seats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XZ7759001SOCDBK-PSCOL11044
- Zoro #
- G803073918
- UPC #
- 652508346236
- Country of Origin
- Mexico
Dimensions
- Width
- 77 in
- Height
- 36 in
- Length
- 37 in
- Seat Width
- 64 in
Description
This Sofa is a perfect choice for looks, comfort and versatility. Designed to be used in any setting this couch will match any living room, den or man cave decor. Featuring high quality synthetic leather with a hardwood frame, this sofa is constructed with no-sag spring suspension and high resiliency foam, truly a piece that will stand the test of time.
Pair this couch with the matching club chair and loveseat to create the ultimate fan cave. The patented XZipit system provides endless logo options on the front of the sofa and allows you to showcase your favorite team or interest. Sofa ships with one center logo, additional logos can be order separately.
Pair this couch with the matching club chair and loveseat to create the ultimate fan cave. The patented XZipit system provides endless logo options on the front of the sofa and allows you to showcase your favorite team or interest. Sofa ships with one center logo, additional logos can be order separately.
- Xzipit patented Interchangeable Logo System
- Faux Leather, PVC
- Crescent Style Arms and Criss Cross Stitch Design
- No-Sag Spring Suspension and High resiliency Foam
- Limited Lifetime Warranty
Overall Dimensions: 77"W x 37"D x 36"H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov