This item is Discontinued.

Dreamseat Stealth Power Plus Recliner with Brooklyn Nets Logo XZ520823901CDSMHTUSBBLK-PSNBA31073

This item is Discontinued.

Dreamseat

Stealth Power Plus Recliner with Brooklyn Nets Logo (Discontinued)

Mfr # XZ520823901CDSMHTUSBBLK-PSNBA31073
Zoro # G403075770
UPC # 661317804301
Country of Origin China
Category Recliners
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XZ520823901CDSMHTUSBBLK-PSNBA31073
Zoro #
G403075770
UPC #
661317804301
Country of Origin
China

Dimensions

Height
44 in
Width
33 in
Length
37 in
Seat Width
22 in

Details

Item Weight
105 lbs

Description

The Stealth Recliner Power Plus has a power recline which is perfect for your living room, man cave, home theater, or anywhere you want to recline and relax in total comfort. Combining sleek lines, maximum comfort, a compact footprint and a power recline, the Stealth is perfect for any budget. Featuring a synthetic leather, cup holders in each arm, USB ports and optional add-ons like a swing table, tablet holder, wine glass holder and a flex light, the Stealth Power Plus is perfect for watching your favorite live sporting event, movie or television series. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.


  • •XZipit® Patented Interchangeable Logo System
  • •High-Quality Synthetic Upholstery
  • •Wall-A-Way Recline: Fully Recline Inches from Wall
  • •Chaise Support: Continuous Head-to-Toe Support
  • •2 Stainless Steel Cup Holders
  • •Removable Back for quick delivery and moving
  • •Limited Lifetime Warranty on Frame
  • •1 Year Warranty on all XZipit Logo Panels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.