Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XZ520823901CDSMHTUSBBLK-PSCOL13555
- Zoro #
- G803073192
- UPC #
- 661317802840
- Country of Origin
- China
Dimensions
- Length
- 37 in
- Width
- 33 in
- Height
- 44 in
- Seat Width
- 22 in
Details
- Item Weight
- 105 lbs
Description
The Stealth Recliner Power Plus has a power recline which is perfect for your living room, man cave, home theater, or anywhere you want to recline and relax in total comfort. Combining sleek lines, maximum comfort, a compact footprint and a power recline, the Stealth is perfect for any budget. Featuring a synthetic leather, cup holders in each arm, USB ports and optional add-ons like a swing table, tablet holder, wine glass holder and a flex light, the Stealth Power Plus is perfect for watching your favorite live sporting event, movie or television series. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
- XZIPITĀ® PATENTED INTERCHANGEABLE LOGO SYSTEM
- POWER RECLINE FEATURE
- USB CONNECTIVITY
- OPTIONAL ADD-ONS AVAILABLE
- HIGH-QUALITY SYNTHETIC UPHOLSTERY
- WALL-A-WAY RECLINE: FULLY RECLINE INCHES FROM WALL
- CHAISE SUPPORT: CONTINUOUS HEAD-TO-TOE SUPPORT
- 2 STAINLESS STEEL CUP HOLDERS
- REMOVABLE BACK FOR QUICK DELIVERY AND MOVING
- LIMITED LIFETIME WARRANTY ON FRAME
Overall Dimensions: 32.5"W x 36.5"D x 44"H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
