This item is Discontinued.

Dreamseat Swivel Bar Stool 2000 with Cleveland Browns Primary Logo XZ2000BSSBLK-PSNFL20035

This item is Discontinued.

Dreamseat

Swivel Bar Stool 2000 with Cleveland Browns Primary Logo (Discontinued)

Mfr # XZ2000BSSBLK-PSNFL20035
Zoro # G401950772
UPC # 710859308409
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XZ2000BSSBLK-PSNFL20035
Zoro #
G401950772
UPC #
710859308409
Country of Origin
China

Dimensions

Overall Height
42 in
Overall Width
20 in
Overall Length
20 in
Seat Width
18 in

Description

Perfect for your bar or around a pub table, you can even use it behind low seating to create a stadium feel. The Bar Stool Swivel 2,000 incorporates contemporary styling with durable full 360 degree swivel base, sturdy 18 gauge powder coated steel frame and upholstered vinyl seat. Features designed for commercial or home usage. The patented XZipit system provides endless logo options on the front and back of the chair and allows you to showcase your favorite team or interest. Additional rear logo panel available.


  • •XZipit Patented Interchangeable Logo System
  • •360 Degree Swivel Stool
  • •Vinyl Upholstered Seat and Custom Removable Xzipit Back
  • •Durable 18 Gauge Powder Coated Steel
  • •Easy to Assemble: Requires Seat Assembly to the Frame
  • •1 Year Warranty on Fabric; 10 Year Warranty for Frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.