This item is Discontinued.

This item is Discontinued.
Swivel Bar Stool 2000 with Houston Texans Primary Logo (Discontinued)
Mfr #
XZ2000BSSBLK-PSNFL20060
Zoro #
G401951298
UPC # 710859308553
Country of Origin China
Category Bar Height Stools
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XZ2000BSSBLK-PSNFL20060
- Zoro #
- G401951298
- UPC #
- 710859308553
- Country of Origin
- China
Dimensions
- Overall Height
- 42 in
- Overall Width
- 20 in
- Overall Length
- 20 in
- Seat Width
- 18 in
Description
Perfect for your bar or around a pub table, you can even use it behind low seating to create a stadium feel. The Bar Stool Swivel 2,000 incorporates contemporary styling with durable full 360 degree swivel base, sturdy 18 gauge powder coated steel frame and upholstered vinyl seat. Features designed for commercial or home usage. The patented XZipit system provides endless logo options on the front and back of the chair and allows you to showcase your favorite team or interest. Additional rear logo panel available.
- •XZipit Patented Interchangeable Logo System
- •360 Degree Swivel Stool
- •Vinyl Upholstered Seat and Custom Removable Xzipit Back
- •Durable 18 Gauge Powder Coated Steel
- •Easy to Assemble: Requires Seat Assembly to the Frame
- •1 Year Warranty on Fabric; 10 Year Warranty for Frame
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov