Shop DREMEL
Create Account
664DR Diamond Drill FlipBit
Mfr # 2439453
Zoro # G804031672
product price:Â
$
40.04
/ea
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2439453
- Zoro #
- G804031672
- UPC #
- 80596039585
- Country of Origin
- China
Description
Features
- Product Type: Diamond Drill Bit
- Shank Diameter: 1/8 in.
- Application: Drilling
- FlipBit design, one bit makes 1.6 mm and 2.1 mm holes by flipping the bit over to select a different size. Ideal for drilling both flat and contoured surfaces. Can be used to enlarge holes and make small cuts. Can be used on glass, ceramic wall tile, glass block, stone and glass bottles. 5X longer life than existing Dremel solutions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.