8215 1 in. Aluminum Oxide Wheel Point

  • Mfr # 25581
  • Zoro # G504086378
product price: 
$
45.15
/ea
Zoro's best price: not eligible for any other offers or promotions

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
25581
Zoro #
G504086378
UPC #
80596082154
Country of Origin
Taiwan, Province of China

Description

  • Ideal for sharpening, deburring, and general purpose grinding
  • For use with Single-Speed MultiPro Rotary Tool #275, Two-Speed MultiPro Rotary Tool Kit #2850-02, Variable-Speed MultiPro Rotary Tool #395, Digital Rotary Tool #398, MiniMite Cordless Rotary Tool #750, Cordless MultiPro Rotary Tool Kit #7700
  • and Cordless MultiPro Rotary Tool Kit #7800-02
  • For use with 1/8" collets #480 and #585
  • 1/8" shank
  • 1"
  • Carded
  • Length: 5.45
  • Width: 2.15
  • Height: 4.22
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews