Shop DREMEL
See all product information
Create Account
Cut Off Wheel, 1 1/2 in diameter, EZ Lock, PK5
- Mfr # EZ456
- Zoro # G0313397
product price:Â
$
12.97
/pk 5, $2.59/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Application
Cutting, Grooving, Slicing, Trimming
Dia. (In.)
1 1/2 in
For Use With
Cuts Metal and Plastic
Construction
Fiberglass
Material Application
Cutting, Grooving, Slicing, Trimming
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EZ456
- Zoro #
- G0313397
- UPC #
- 080596025816
- Country of Origin
- China
Dimensions
- Dia. (In.)
- 1 1/2 in
- Wheel Thickness
- 1/32 in
- Wheel Diameter
- 1 1/2 in
- Overall Diameter
- 1 1/2 in
- Shank Size
- 1/8 in
- Overall Thickness
- 0.03 in
Details
- Item
- Cut-Off Wheel
- Application
- Cutting, Grooving, Slicing, Trimming
- For Use With
- Cuts Metal and Plastic
- Construction
- Fiberglass
- Material Application
- Cutting, Grooving, Slicing, Trimming
- Abrasive Material
- Reinforced Fiberglass
- Max. Speed
- 35,000 RPM
- Rotary Tool Accessory Type
- Cut-Off Wheel
- Mandrel Type
- EZ Lock
- Product Type
- Cut-Off Wheel
- For Workpiece Material
- Hard Metals, Sheet Metal, Steel
- Speed - Maximum
- 35,000 RPM
Description
Cut-Off Wheel, Mounting Type Unmounted, Mandrel Type EZ Lock, Material Application Cutting, Grooving, Slicing, Trimming, Max. Speed 35,000 RPM, Wheel Diameter 1 1/2 in, Wheel Thickness 1/32 in, Abrasive Material Reinforced Fiberglass, Rotary Tool Accessory Type Cut-Off Wheel, Package Quantity 5