Shop DREMEL
See all product information
Create Account
EZ Lock Rotary Tool Mandrel, Use With Dremel Rotary Tools, 1/8 in Standard Shank
- Mfr # EZ402
- Zoro # G1477411
product price:Â
$
12.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Dia. (In.)
1 3/4 in
For Use With
For Use With Dremel EZ Lock Accessories
Overall Length
1 1/2 in
Chuck Type
Single Sleeve
Mandrel Type
EZ Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EZ402
- Zoro #
- G1477411
- UPC #
- 080596025502
- Country of Origin
- Germany
Dimensions
- Dia. (In.)
- 1 3/4 in
- Overall Length
- 1 1/2 in
- Shank Diameter
- 1/8 in
- Bit Diameter
- 3/8 in
- For Shank Diameter
- 1/8 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Details
- Item
- Mandrel
- For Use With
- For Use With Dremel EZ Lock Accessories
- Chuck Type
- Single Sleeve
- Mandrel Type
- EZ Lock
- Rotary Tool Accessory Type
- Mandrel
- Compatible Manufacturer Part Number
- 3100-1/15, 4000-2/32, 4300-5/40, 4300-9/64, 7350-5, 8240-5, 8250-5
- Compatible Product Type
- Dremel Corded Rotary Tools, Dremel Cordless Rotary Tools
Description
Mandrel, Shank Diameter 1/8 in, Mandrel Type EZ Lock, Chuck Type Single Sleeve, Overall Length 1 1/2 in, Tool Brand Dremel