Shop DREMEL

EZ409 Thin Cut-Off Wheels 1.5 in.

  • Mfr # 2192383
  • Zoro # G403923699

product price: 
$
31.69
/ea
Zoro's best price: not eligible for any other offers or promotions

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2192383
Zoro #
G403923699
UPC #
85096027476
Country of Origin
China

Description

Thin and accurate cutting Reinforcement prevents breakage. Easy to assemble. Used for reslotting small screws. Delicate cuts on model train track and R/C cars.

Features
  • Size: 1-1/2"
  • Thin and accurate cutting Reinforcement prevents breakage
  • Easy to assemble
  • Used for reslotting small screws
  • Phillips No. 0, 1 & 2 - Nominal No. 0-4
  • Delicate cuts on model train track and R/C cars
  • Make thin kerf cuts without compromising strength
  • Uses EZ402 either
Specifications
  • Dimension: 4.1" H x 2" W x 0.7" L
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.