Shop DREMEL
Create Account
Max Life 1 3/16 in. L Silicone Carbide Abrasive Round Abrasive Buffs 2 pk
- Mfr # EZ511HP
- Zoro # G309101429
product price:
$
14.59
/pk 2, $7.30/ea
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EZ511HP
- Zoro #
- G309101429
- UPC #
- 346805215
- Country of Origin
- Germany
Description
Dremel's line of Max Life high-performance accessories provides long-lasting performance and impressive durability. Built to give DIYers longer lasting, stronger performing, versatile accessories. The Max Life EZ511HP features two finishing abrasive buffs that are engineered to last at least 4X longer than the 511E. The Max Life accessory set include two versatile sanding buffs in one convenient package. The set includes a very fine 180 grit buff with a 1-3/16" (30 mm) diameter and an extra fine 280 grit buff with a 1-3/16" (30mm) diameter. The accessories are compatible with the patented EZ Lock system making accessory changes 6X faster than using a standard mandrel.
- • Ideal for use on wood, plastic, glass, and metals such as steel and aluminum
- • Longer life achieved by adding 100 percent more of the same, durable abrasive material used on the 511E abrasive buffs
- • Great for detail cleaning, light sanding, furniture refinishing, or paint removal on delicate materials
- •
- •