Shop DREMEL
Create Account
MM492 Multi-Max Cutting Assortment 3 per Pack
- Mfr # 2467108
- Zoro # G703979358
product price:Â
$
71.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2467108
- Zoro #
- G703979358
- UPC #
- -
- Country of Origin
- China
Description
Features
- Product Type: Cutting Assortment
- Number in Package: 3 pk
- Compatibility: Used on models 6300, 8300, MM45, MM20, MM40
- Application: Oscillating
- The three-piece cutting assortment pack includes the MM482 wood & metal flush cut blade, MM480 wood flush cut blade and MM450 wood & drywall saw blade
- Allows users to cut through a large variety of materials such as, non-ferrous metals, woods, plastics, drywall and other soft materials
- Each blade is newly designed, utilizing Dremel''s universal Quick Fit interface for compatibility with most oscillating tools on the market
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.