Rotary Tool Accessory Kit, 31pcs, w/Case

  • Mfr # 727-01

  • Zoro # G105175136


original price:  $18.99 , new price: $12.99 , 31 percent off
new price:  $12.99
/ea

Key Features

Application
Grinding, Sanding
Includes
(15) 412 3/4 in 220 Grit Sanding Discs, (4) 408 1/2 in 60 Grit Sanding Bands, (4) 432 1/2 in 120 Grit Sanding Bands, 402 Mandrel, 407 1/2 in 60 Grit Sanding Band, 426 1 1/4 in Cut-Off Wheel, 511E 15/16 in 180 Grit EZ Lock Finishing Abrasive Buff, 8193 5/8 in Aluminum Oxide Grinding Stone, 84922 3/16 in Silicone Carbide Grinding Stone, 85422 25/32 in Silicone Carbide Grinding Stone, 932 3/8 in Aluminum Oxide Grinding Stone
Number of Pieces
31
Material Application
Not Available
Rotary Tool Accessory Type
Rotary Accessory Micro Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
727-01
Zoro #
G105175136
UPC #
080596052737
Country of Origin
Taiwan, Province of China

Dimensions

Shank Diameter
1/8 in
Shank Size
1/8 in

Details

Item
Rotary Tool Accessory Kit
Application
Grinding, Sanding
Includes
(15) 412 3/4 in 220 Grit Sanding Discs, (4) 408 1/2 in 60 Grit Sanding Bands, (4) 432 1/2 in 120 Grit Sanding Bands, 402 Mandrel, 407 1/2 in 60 Grit Sanding Band, 426 1 1/4 in Cut-Off Wheel, 511E 15/16 in 180 Grit EZ Lock Finishing Abrasive Buff, 8193 5/8 in Aluminum Oxide Grinding Stone, 84922 3/16 in Silicone Carbide Grinding Stone, 85422 25/32 in Silicone Carbide Grinding Stone, 932 3/8 in Aluminum Oxide Grinding Stone
Number of Pieces
31
Material Application
Not Available
Rotary Tool Accessory Type
Rotary Accessory Micro Kit
Set Contents
402 Mandrel, 407 1/2 in 60 Grit Sanding Band, 426 1-1/4 in Cut-Off Wheel, 511E 15/16 in 180 Grit EZ Lock Finishing Abrasive Buff, 8193 5/8 in Aluminum Oxide Grinding Stone, 84922 3/16 in Silicone Carbide Grinding Stone, 85422 25/32 in Silicone Carbide Grinding Stone, 932 3/8 in Aluminum Oxide Grinding Stone, (15) 412 3/4 in 220 Grit Sanding Disc, (4) 408 1/2 in 60 Grit Sanding Band, (4) 432 1/2 in 120 Grit Sanding Band
Max. Speed
35,000 RPM
Product Type
Rotary Accessory Kit
Maximum Oscillations per Minute
Not Available
Case Included
Case Included
For Workpiece Material
Fiberglass, Stone
Speed - Maximum
35,000 RPM

Description

Rotary Tool Accessory Kit, Rotary Accessory Micro Kit, Max. Speed 35,000 RPM, Maximum Oscillations per Minute Not Available, Shank Diameter 1/8 in, Application Grinding, Sanding, Case Included Case Included, Number of Pieces 31

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.