This item is Discontinued.

This item is Discontinued.
White 300 GSM 16 x 16 in Cloth (Discontinued)
Mfr #
OJ-HI3D-58FO
Zoro #
G7825322
UPC # 611359266070
Country of Origin China
Category Rags & Towels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OJ-HI3D-58FO
- Zoro #
- G7825322
- UPC #
- 611359266070
- Country of Origin
- China
- Material
- 80% Polyester / 20% Polyamide
- Color
- White
Dimensions
- Size
- 16" x 16"
Description
Powered by Intelligent Microfiber,Plain Knit. For fingerprints, grease, smudges and grime on glass and touchscreen surfaces. Lint Free. Machine Wash.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.