This item is Discontinued.

This item is Discontinued.
1-1/16"-32 UNS X 2-1/2" OD HSS Round Adjustable Die (Discontinued)
Mfr #
DWTSR212-111632
Zoro #
G1942686
UPC # 887861116619
Country of Origin China
Category Round Dies
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWTSR212-111632
- Zoro #
- G1942686
- UPC #
- 887861116619
- Country of Origin
- China
Dimensions
- Die Thread Size
- 1-1/16"-32
- Outside Dia. (In.)
- 2-1/2 in
Details
- Item
- Round Adjustable Die
- Die Shape
- 2-1/2" OD, Fract
- Thread Type
- UNS
- Die Material
- High Speed Steel
- Finish
- Uncoated (Bright)
- Cutting Direction
- Right Hand
- Corresponding Die Stock
- 2-1/2 in
Description
HSS Round Dies are for use in making new threads or re-threading existing threads. They are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance. Round dies are chamfered on both faces, one side has a 2 to 3 thread chamfer for threading and the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustments are made by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.