Shop DRILL AMERICA
See all product information
Create Account
1"-12 UNF Carbon Steel Hex Rethreading Die
- Mfr # DWTHX112
- Zoro # G1829030
product price:Â
$
21.79
/ea
Key Features
Thread Type
UNF
Die Thread Size
1"-12
Die Material
Carbon Steel
Material
Carbon Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWTHX112
- Zoro #
- G1829030
- UPC #
- 887861104135
- Country of Origin
- China
Dimensions
- Die Thread Size
- 1"-12
- Thread Size
- 1"-12
Details
- Item
- Hex Die
- Thread Type
- UNF
- Die Material
- Carbon Steel
- Material
- Carbon Steel
- Cutting Direction
- Right Hand
- Finish
- Uncoated (Bright)
- Style
- Standard
Description
Carbon steel hex dies are for re-threading or cleaning bruised or rusty threads. They are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.