This item is Discontinued.

This item is Discontinued.
1-1/2" HSS Spiral Flute Taper Pipe Reamer (Discontinued)
Mfr #
DWRTPRS1-1/2
Zoro #
G1921729
UPC # 887861152082
Country of Origin China
Category Tapered Pipe Reamers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWRTPRS1-1/2
- Zoro #
- G1921729
- UPC #
- 887861152082
- Country of Origin
- China
Dimensions
- Flute Length
- 1-3/4 in
- Overall Length
- 4-1/4 in
- Size
- 1-1/2 in
- Reamer Size
- 1-1/2"
Details
- Shank Type - Machining
- Round
- Material
- High Speed Steel
- Finish
- Bright
- Material - Machining
- High Speed Steel
- Flute Type
- Spiral
- Style
- Taper Pipe
- Number of Flutes
- 12
Description
Taper pipe reamers are made with a taper of 3/4†per foot and are designed for reaming holes to be tapped with American Standard taper pipe taps. Taper reamer use prior to tapping with taper pipe taps provides threads of better quality and are recommended when tapping Dryseal, NPT,and Military Aeronautical Pipe Thread Specification, ANPT. The spiral fluted reamers have a left hand spiral. right hand cutting flutes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.