Shop DRILL AMERICA
See all product information
Create Account
1-1/4"-7 UNC HSS Hex Die
- Mfr # DWTHSHEX1147
- Zoro # G1811777
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Thread Type
UNC
Die Thread Size
1-1/4"-7
Die Material
High Speed Steel
Material
High Speed Steel
Finish
Uncoated (Bright)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWTHSHEX1147
- Zoro #
- G1811777
- UPC #
- 887861103701
- Country of Origin
- China
Dimensions
- Die Thread Size
- 1-1/4"-7
- Thread Size
- 1-1/4"-7
Details
- Item
- Hex Die
- Thread Type
- UNC
- Die Material
- High Speed Steel
- Material
- High Speed Steel
- Finish
- Uncoated (Bright)
- Cutting Direction
- Right Hand
- Shape
- Hex
Description
Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field. High speed steel hex dies are for re-threading "or cleaning" bruised or rusty threads or making new threads.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.