This item is Discontinued.

This item is Discontinued.
1-1/4" HSS Taper Shank Machine Expansion Reamer (Discontinued)
Mfr #
DWRRETS1-1/4
Zoro #
G1821236
UPC # 887861150101
Country of Origin China
Category Expansion Reamers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWRRETS1-1/4
- Zoro #
- G1821236
- UPC #
- 887861150101
- Country of Origin
- China
Dimensions
- Flute Length
- 1-7/8"
- Size
- 1-1/4 in
- Reamer Size
- 1-1/4"
- Shank Dia.
- 4MT
- Overall Length
- 11-1/2"
Details
- Shank Type - Machining
- Taper
- Flute Type
- Straight
- Material - Machining
- High Speed Steel
- Finish - Machining
- Bright (Uncoated)
- Number of Flutes
- 10
- Item
- Expansion Reamer
- Style
- Expansion Reamer
Description
An economical high production reamer, expansion feature permits reamer to be resharpened many times to its original diameter therefore saving on replacement costs. These reamers are NOT for reaming oversized holes. They may be expanded only for the purpose of regrinding to the original size. Misuse of these tools may cause damage to the tool, the workpiece and injury to the operator
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.