This item is Discontinued.

This item is Discontinued.
1-15/64" HSS Taper Length Drill Bit (Discontinued)
Mfr #
DWDTL1-15/64
Zoro #
G1933839
UPC # 887861057684
Country of Origin China
Category Taper Length Drill Bits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWDTL1-15/64
- Zoro #
- G1933839
- UPC #
- 887861057684
- Country of Origin
- China
- Item
- Taper Length Drill Bit
- Number of Flutes
- 2
- Drill Bit Point Angle
- 118 Degrees
- Cutting Direction
- Right Hand
- Drill Bit Material
- High Speed Steel
- Shank Type
- Round
- Drill Bit Finish
- Black Oxide
- Point type
- Conventional Point
- Point Style
- Conventional
Description
Taper length drills are designed for general purpose drilling where a length longer than jobber length is required. Performs under a variety of normal conditions and in a broad range of materials in the iron and steel families
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.